Strain Relief Bushing, Round Cable, SR 9P-2 Black, 1000PK
- Mfr # 1287
- Zoro # G323521791
product price:Â
$
237.99
/pk of 1000, $0.24/ea
Free Shipping & Returns
Key Features
Cable Type
Round Cable
Flammability Rating
94V-2
Color
Black
Panel Thickness
0.281 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1287
- Zoro #
- G323521791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.281 in
- Cable Dia. Range
- 0.6 - 0.69 in
Details
- Cable Type
- Round Cable
- Flammability Rating
- 94V-2
- Color
- Black
- Material
- Nylon 6/6
- Mounting Hole
- 1.093 x 1 in
Description
Heyco Strain Relief Bushing, Round Cable diameter .600 - .690 in. SR 9P-2 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.