Shop HEYCO
See all product information
Create Account
Strain Relief with Integral Nylon Spring, Round Cable, SR 6N-7 Black, 500PK
- Mfr # 1596
- Zoro # G623521941
product price:Â
$
545.99
/pk of 500, $1.09/ea
Free Shipping & Returns
Key Features
Color
Black
Flammability Rating
94V-2
Panel Thickness
0.062 in
Cable Type
Round Cable
Cable Dia. Range
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1596
- Zoro #
- G623521941
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Flammability Rating
- 94V-2
- Cable Type
- Round Cable
- Mounting Hole
- 0.625 x 0.55 in
- Material
- Nylon 6/6
Dimensions
- Panel Thickness
- 0.062 in
- Cable Dia. Range
- 0.3 in
Description
Heyco Strain Relief with Integral Nylon Spring, Round Cable diameter .300 in. SR 6N-7 BLACK, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.