Strain Relief with Integral Nylon Spring, Round Cable, SR 6N-7 Black, 50PK
- Mfr # 1596
- Zoro # G923521795
product price:Â
$
85.75
/pk of 50, $1.72/ea
Key Features
Material
Nylon 6/6
Panel Thickness
0.062 in
Cable Dia. Range
0.3 in
Color
Black
Cable Type
Round Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1596
- Zoro #
- G923521795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.062 in
- Cable Dia. Range
- 0.3 in
Details
- Material
- Nylon 6/6
- Color
- Black
- Cable Type
- Round Cable
- Mounting Hole
- 0.625 x 0.55 in
- Flammability Rating
- 94V-2
Description
Heyco Strain Relief with Integral Nylon Spring, Round Cable diameter .300 in. SR 6N-7 BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.