Zoro Homepage

SunJumper 18 in., 100PK

  • Mfr # S6518

  • Zoro # G115696843


product price: $1,309.99
/pk 100, $13.10/ea
Free Shipping & Returns

Key Features

Material
6 AWG tinned copper braided wire
Length
18.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6518
Zoro #
G115696843
UPC #
-
Country of Origin
United States

Dimensions

Length
18.0 in

Details

Item
SunJumper
Material
6 AWG tinned copper braided wire

Description

Heyco SunJumper 18 in., 6 AWG tinned copper braided wire, ring terminal 0.250 in. 6.4mm mounting hole at each end, 100/pkg


  • Tinned copper, Heavy Duty Ring Terminals at both ends.
  • Approved to UL 467 Grounding and Bonding standard.
  • DFARS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.