SunRunner Nylon 12 Cable Clips for 1-2 Cables, 1000PK
- Mfr # S6554
- Zoro # G823371599
product price:Â
$
139.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Height
0.39 in
Width
0.5 in
Material
Nylon 12
Temp. Range
-40 Degrees to 120 Degrees C
Clamp Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6554
- Zoro #
- G823371599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.39 in
- Width
- 0.5 in
- Length
- 0.91 in
Details
- Material
- Nylon 12
- Item
- Solar Panel Cable Management Clip
- Temp. Range
- -40 Degrees to 120 Degrees C
- Clamp Color
- Black
Description
HEYClip SunRunner Nylon 12 Cable Clips for 1 or 2 PV cables, panel thickness clamping range .02 to .12 in., 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.