SunRunner Nylon 12 Cable Clips for 1-2 Cables, 100PK
- Mfr # S6553
- Zoro # G823371605
product price:Â
$
39.99
/pk of 100, $0.40/ea
Key Features
Clamp Color
Black
Length
0.91 in
Temp. Range
-40 Degrees to 120 Degrees C
Height
0.39 in
Material
Nylon 12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6553
- Zoro #
- G823371605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.91 in
- Height
- 0.39 in
- Width
- 0.5 in
Details
- Clamp Color
- Black
- Temp. Range
- -40 Degrees to 120 Degrees C
- Item
- Solar Panel Cable Management Clip
- Material
- Nylon 12
Description
HEYClip SunRunner Nylon 12 Cable Clips for 1 or 2 PV cables, panel thickness clamping range .02 to .12 in., 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.