SunRunner Nylon 12 Cable Clips for 1-2 Cables, 4000PK
- Mfr # S6554
- Zoro # G323371587
product price:Â
$
485.99
/pk of 4000, $0.12/ea
Free Shipping & Returns
Key Features
Length
0.91 in
Height
0.39 in
Clamp Color
Black
Width
0.5 in
Material
Nylon 12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6554
- Zoro #
- G323371587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.91 in
- Height
- 0.39 in
- Width
- 0.5 in
Details
- Item
- Solar Panel Cable Management Clip
- Clamp Color
- Black
- Material
- Nylon 12
- Temp. Range
- -40 Degrees to 120 Degrees C
Description
HEYClip SunRunner Nylon 12 Cable Clips for 1 or 2 PV cables, panel thickness clamping range .02 to .12 in., 4000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.