Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SunScreen Wire Mesh, 8 in. wide, 100ft Roll

  • Mfr # S6468

  • Zoro # G915696845


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
PVC Coated, galvanized welded steel mesh
Length
100 ft
Color
Black
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6468
Zoro #
G915696845
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Width
8 in

Details

Item
SunScreen PVC Coated Wire Mesh
Material
PVC Coated, galvanized welded steel mesh
Color
Black

Description

Heyco SunScreen 8 in. wide PVC Coated Wire Mesh, 100-ft/roll


  • Mesh dimension is 1/2" x 1/2"
  • Prevent birds and rodents from nesting beneath solar panels.
  • DFARS Compliant
  • Use with Heyco SunSceener Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.