
SunScreener Wire Mesh Clip, Stainless Steel, 100PK
Mfr # S6437
Zoro # G715696847
product price: $71.19
/pk 100, $0.71/eaKey Features
Length
4.87 in
Width
0.38 in
Material
J-Hook 303 Stainess Steel, Washer 304 Stainless Steel
Height
0.38 in
Color
Steel Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6437
Zoro #
G715696847
UPC #
-
Country of Origin
United States
Dimensions
Length
4.87 in
Width
0.38 in
Height
0.38 in
Details
Item
SunScreener Wire Mesh Clip
Material
J-Hook 303 Stainess Steel, Washer 304 Stainless Steel
Color
Steel Gray
Description
Heyco SunScreener Clip SS, wire mesh clip 4-7/8 in. length, ideal for use with Heyco SunScreen not included, 100/pkg
- Helps protect solar panels from rodents and nesting birds with wire mesh screening (screening not included).
- Constructed from 303 and 304 Stainless Steel for maximum endurance to outdoor elements.
- 303 Stainless Steel J-Hook easily attaches to the solar panel frames and can easily be trimmed or bent after assembly.
- 304 Stainless Steel Washers will firmly hold wire mesh screen to the module assembly preventing squirrels and rodents from damaging the interconnection wires and birds from building nests under the solar panel.
- Does not violate panel integrity.
- Installs quickly and easily with standard linesman pliers.
- Not for use in a marine salt water environment.
- DFARS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.