Zoro Homepage

Thick Panel Snap Bushing Black, 2.00 in. Hole, 200PK

  • Mfr # 3116

  • Zoro # G315212683


product price: $78.69
/pk 200, $0.39/ea
Free Shipping & Returns

Key Features

Type
Thick Panel Snap Bushing
Material of Construction
Nylon 6/6
Height
0.56 in
Inside Diameter
1.63 in
Mounting Hole Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116
Zoro #
G315212683
UPC #
-
Country of Origin
United States

Dimensions

Height
0.56 in
Inside Diameter
1.63 in
Mounting Hole Diameter
2 in
Head Diameter
2.13 in
Panel Thickness
0.250 in

Details

Type
Thick Panel Snap Bushing
Material of Construction
Nylon 6/6
Temperature Range
-0.4 to 221°F
Color
Black
Flammability Rating
94V-2

Description

Heyco Thick Panel Snap Bushing, SBT 2000-26, 2 diameter mounting hole, maximum panel .250, color black, 200/pkg


  • •For use in mounting panels up to 1/4 inch thick.
  • •Convert raw-edged holes to smooth, neat, insulated holes.
  • •Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • •Locking fingers snap into holes with fingertip pressure.
  • •Locking fingers in fractional increments up to the maximum panel thickness .250 in (6.4 mm)
  • •Withstand a push back force of greater than 35 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.