Zoro Homepage

Thick Panel Universal Bushing Black, 0.500 in. Hole, 500PK

  • Mfr # 3001

  • Zoro # G315212690


product price: $40.19
/pk 500, $0.08/ea

Key Features

Type
Thick Panel Universal Bushing
Material of Construction
Nylon 6/6
Height
0.55 in
Color
Black
Temperature Range
-0.4 to 221°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001
Zoro #
G315212690
UPC #
-
Country of Origin
United States

Dimensions

Height
0.55 in
Inside Diameter
0.31 in
Panel Thickness
0.250 in
Mounting Hole Diameter
0.5 in
Head Diameter
0.60 in

Details

Type
Thick Panel Universal Bushing
Material of Construction
Nylon 6/6
Color
Black
Temperature Range
-0.4 to 221°F
Flammability Rating
94V-2

Description

Heyco Thick Panel Universal Bushing, UBT 500, 1/2 diameter mounting hole, maximum panel .250, color black, 500/pkg


  • •For use in mounting panels up to .250" thick.
  • •Flexible shutters to absorb vibration on the inside diameter.
  • •Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • •Withstand a push back force of 35 pounds.
  • •Locking fingers snap into holes with fingertip pressure.
  • •Locking fingers in fractional increments up to the maximum panel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.