Zoro Homepage

Thick Panel Universal Bushing Black, 1.000 in. Hole, 200PK

  • Mfr # 3121

  • Zoro # G915212694


product price: $39.69
/pk 200, $0.20/ea

Key Features

Type
Thick Panel Universal Bushing
Material of Construction
Nylon 6/6
Height
0.55 in
Color
Black
Temperature Range
-0.4 to 221°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3121
Zoro #
G915212694
UPC #
-
Country of Origin
United States

Dimensions

Height
0.55 in
Inside Diameter
0.75 in
Mounting Hole Diameter
1 in
Panel Thickness
0.250 in
Head Diameter
1.06 in

Details

Type
Thick Panel Universal Bushing
Material of Construction
Nylon 6/6
Color
Black
Temperature Range
-0.4 to 221°F
Flammability Rating
94V-2

Description

Heyco Thick Panel Universal Bushing, UBT 1000, 1 diameter mounting hole, maximum panel .250, color black, 200/pkg


  • •For use in mounting panels up to .250" thick.
  • •Flexible shutters to absorb vibration on the inside diameter.
  • •Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • •Withstand a push back force of 35 pounds.
  • •Locking fingers snap into holes with fingertip pressure.
  • •Locking fingers in fractional increments up to the maximum panel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.