Zoro Homepage

Thick Panel Universal Bushing Black, 1.093 in. Hole, 100PK

  • Mfr # 3002

  • Zoro # G015212709


product price: $28.99
/pk 100, $0.29/ea

Key Features

Type
Thick Panel Universal Bushing
Material of Construction
Nylon 6/6
Height
0.55 in
Temperature Range
-0.4 to 221°F
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002
Zoro #
G015212709
UPC #
-
Country of Origin
United States

Dimensions

Height
0.55 in
Head Diameter
1.16 in
Panel Thickness
0.250 in
Inside Diameter
0.81 in
Mounting Hole Diameter
1.093 in

Details

Type
Thick Panel Universal Bushing
Material of Construction
Nylon 6/6
Temperature Range
-0.4 to 221°F
Color
Black
Flammability Rating
94V-2

Description

Heyco Thick Panel Universal Bushing, UBT 1093, 1.093 diameter mounting hole, maximum panel .250, color black, 100/pkg


  • •For use in mounting panels up to .250" thick.
  • •Flexible shutters to absorb vibration on the inside diameter.
  • •Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • •Withstand a push back force of 35 pounds.
  • •Locking fingers snap into holes with fingertip pressure.
  • •Locking fingers in fractional increments up to the maximum panel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.