Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Panel Snap Bushing Black, 0.750 in. Hole, 500PK

  • Mfr # 2836N

  • Zoro # G714683299


product price: $45.39
/pk 500, $0.09/ea

Key Features

Hole Dia.
0.75 in
Inside Dia.
0.63 in
Outside Dia.
0.83 in
Color
Black
Thickness
0.064 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2836N
Zoro #
G714683299
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.75 in
Inside Dia.
0.63 in
Outside Dia.
0.83 in
Thickness
0.064 in

Details

Color
Black
Item
Thin Panel Snap Bushing
Material
Nylon 6/6
Temp. Range (F)
-0.4 to +221 °F

Description

Heyco Thin Panel Snap Bushing, B 750-625N, 3/4 diameter mounting hole, maximum panel .064, color black, 500/pkg


  • • For use in panels as thin as .020 inches
  • • Convert raw-edged holes to smooth, neat, insulated holes.
  • • Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope, and utility lines.
  • • Locking fingers snap into holes with fingertip pressure.
  • • Locking fingers in fractional increments up to the maximum panel thickness .064 in (1.6 mm)
  • • Withstand a push back force of greater than 35 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.