
UL Listed Thermoplastic Rubber Grommet Black, 0.875 in. Hole, 500PK
Mfr # G1508
Zoro # G315503323
product price: $236.99
/pk 500, $0.47/ea
Free Shipping & Returns
Key Features
Rubber Material
Flex Temp (Thermoplastic Rubber)
Inside Dia. (A)
0.77 in
Max. Temp. (F)
-32 °F
Min. Temp. (F)
122 °F
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1508
Zoro #
G315503323
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (A)
0.77 in
Details
Item
Thermoplastic Rubber Grommet Bushing
Rubber Material
Flex Temp (Thermoplastic Rubber)
Max. Temp. (F)
-32 °F
Min. Temp. (F)
122 °F
Rubber Color
Black
Description
Heyco UL Listed Thermoplastic Rubber Grommet, TG 875,-7/8 diameter mounting hole, for panel thickness 0.03 to 0.08, color black, 500/pkg
- Convert raw-edged holes to smooth, neat, insulated holes.
- Retaining bead snaps securely into place.
- Insulate and mechanically protect cable, tubing, hose, rope, rods, and shafts.
- UL approved for applications up to 122 degrees Fahrenheit (50 C)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.