Zoro Homepage

UL Recognized Thermoplastic Rubber Grommet Black, 0.625 in. Hole, 200PK

  • Mfr # 13813

  • Zoro # G515503321


product price: $68.19
/pk 200, $0.34/ea

Key Features

Rubber Material
Flex Temp (Thermoplastic Rubber)
Inside Dia. (A)
0.53 in
Panel Thickness (D)
0.030 - 0.094 in
Max. Temp. (F)
-32 °F
Min. Temp. (F)
122 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13813
Zoro #
G515503321
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (A)
0.53 in
Panel Thickness (D)
0.030 - 0.094 in

Details

Item
Thermoplastic Rubber Grommet Bushing
Rubber Material
Flex Temp (Thermoplastic Rubber)
Max. Temp. (F)
-32 °F
Min. Temp. (F)
122 °F
Rubber Color
Black

Description

Heyco UL Recognized Thermoplastic Rubber Grommet, TRG 625-520, 5/8 diameter mounting hole, for panel thickness 0.030 to 0.094, color black, 200/pkg


  • Convert raw-edged holes to smooth, neat, insulated holes.
  • Retaining bead snaps securely into place.
  • Insulate and mechanically protect cable, tubing, hose, rope, rods, and shafts.
  • UL approved for applications up to 122 degrees Fahrenheit (50 C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.