Zoro Homepage

Universal Bushing Black, 0.750 in. Hole, 500PK

  • Mfr # 2089

  • Zoro # G815212855


product price: $65.15
/pk 500, $0.13/ea

Key Features

Type
Universal Bushing
Material of Construction
Nylon 6/6
Height
0.39 in
Head Diameter
0.84 in
Panel Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2089
Zoro #
G815212855
UPC #
-
Country of Origin
United States

Dimensions

Height
0.39 in
Head Diameter
0.84 in
Panel Thickness
0.125 in
Mounting Hole Diameter
0.750 in
Inside Diameter
0.50 in

Details

Type
Universal Bushing
Material of Construction
Nylon 6/6
Flammability Rating
94V-2
Color
Black
Temperature Range
-0.4 to 221°F

Description

Heyco Universal Bushing, UB 750, 3/4 diameter mounting hole, maximum panel .125, color black, 500/pkg


  • •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 0.50 (12.7 mm).
  • •Absorb vibration and cushion and insulate cables, tubing, hoses or shafts.
  • •Locking fingers in fractional increments up to the maximum panel thickness 0.125 in (3.2 mm) thick.
  • •Fingertip pressure snap-locks the bushing into its mounting hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.