
Universal Bushing Black, 0.812 in. Hole, 200PK
Mfr # 2106
Zoro # G515212681
product price: $54.69
/pk 200, $0.27/eaKey Features
Type
Universal Bushing
Material of Construction
Nylon 6/6
Height
0.39 in
Temperature Range
-0.4 to 221°F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2106
Zoro #
G515212681
UPC #
-
Country of Origin
United States
Dimensions
Height
0.39 in
Inside Diameter
0.50 in
Mounting Hole Diameter
0.812 in
Panel Thickness
0.125 in
Head Diameter
0.89 in
Details
Type
Universal Bushing
Material of Construction
Nylon 6/6
Temperature Range
-0.4 to 221°F
Color
Black
Flammability Rating
94V-2
Description
Heyco Universal Bushing, UB 812, 13/16 diameter mounting hole, maximum panel .125, color black, 200/pkg
- •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 0.50 (12.7 mm).
- •Absorb vibration and cushion and insulate cables, tubing, hoses or shafts.
- •Locking fingers in fractional increments up to the maximum panel thickness 0.125 in (3.2 mm) thick.
- •Fingertip pressure snap-locks the bushing into its mounting hole.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.