
Universal Bushing Black, 0.875 in. Hole, 50PK
Mfr # 2119
Zoro # G215212684
product price: $13.29
/pk 50, $0.27/eaKey Features
Type
Universal Bushing
Material of Construction
Nylon 6/6
Height
0.45 in
Mounting Hole Diameter
0.875 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2119
Zoro #
G215212684
UPC #
-
Country of Origin
United States
Dimensions
Height
0.45 in
Mounting Hole Diameter
0.875 in
Panel Thickness
0.125 in
Head Diameter
0.94 in
Inside Diameter
0.56 in
Details
Type
Universal Bushing
Material of Construction
Nylon 6/6
Color
Black
Flammability Rating
94V-2
Temperature Range
-0.4 to 221°F
Description
Heyco Universal Bushing, UB 875, 7/8 diameter mounting hole, maximum panel .125, color black, 50/pkg
- •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 0.56 (14.3 mm).
- •Absorb vibration and cushion and insulate cables, tubing, hoses or shafts.
- •Locking fingers in fractional increments up to the maximum panel thickness 0.125 in (3.2 mm) thick.
- •Fingertip pressure snap-locks the bushing into its mounting hole.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.