
Universal Bushing Black, 1.000 in. Hole, 200PK
Mfr # 2137
Zoro # G115212678
product price: $43.89
/pk 200, $0.22/eaKey Features
Type
Universal Bushing
Material of Construction
Nylon 6/6
Height
0.44 in
Flammability Rating
94V-2
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2137
Zoro #
G115212678
UPC #
-
Country of Origin
United States
Dimensions
Height
0.44 in
Inside Diameter
0.75 in
Mounting Hole Diameter
1 in
Head Diameter
1.06 in
Panel Thickness
0.125 in
Details
Type
Universal Bushing
Material of Construction
Nylon 6/6
Flammability Rating
94V-2
Color
Black
Temperature Range
-0.4 to 221°F
Description
Heyco Universal Bushing, UB 1000, 1 diameter mounting hole, maximum panel .125, color black, 200/pkg
- •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 0.75 (19.1 mm).
- •Absorb vibration and cushion and insulate cables, tubing, hoses or shafts.
- •Locking fingers in fractional increments up to the maximum panel thickness 0.125 in (3.2 mm) thick.
- •Fingertip pressure snap-locks the bushing into its mounting hole.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.