Zoro Homepage

Universal Bushing Black, 1.000 in. Hole, 500PK

  • Mfr # 2137

  • Zoro # G915212793


product price: $85.29
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Type
Universal Bushing
Material of Construction
Nylon 6/6
Height
0.44 in
Inside Diameter
0.75 in
Flammability Rating
94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2137
Zoro #
G915212793
UPC #
-
Country of Origin
United States

Dimensions

Height
0.44 in
Inside Diameter
0.75 in
Mounting Hole Diameter
1 in
Head Diameter
1.06 in
Panel Thickness
0.125 in

Details

Type
Universal Bushing
Material of Construction
Nylon 6/6
Flammability Rating
94V-2
Temperature Range
-0.4 to 221°F
Color
Black

Description

Heyco Universal Bushing, UB 1000, 1 diameter mounting hole, maximum panel .125, color black, 500/pkg


  • •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 0.75 (19.1 mm).
  • •Absorb vibration and cushion and insulate cables, tubing, hoses or shafts.
  • •Locking fingers in fractional increments up to the maximum panel thickness 0.125 in (3.2 mm) thick.
  • •Fingertip pressure snap-locks the bushing into its mounting hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.