Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Bushing Black, 1.187 in. Hole, 100PK

  • Mfr # 2153

  • Zoro # G515212780


product price: $38.19
/pk 100, $0.38/ea

Key Features

Type
Universal Bushing
Material of Construction
Nylon 6/6
Height
0.45 in
Color
Black
Panel Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153
Zoro #
G515212780
UPC #
-
Country of Origin
United States

Dimensions

Height
0.45 in
Panel Thickness
0.125 in
Head Diameter
1.25 in
Inside Diameter
0.95 in
Mounting Hole Diameter
1.187 in

Details

Type
Universal Bushing
Material of Construction
Nylon 6/6
Color
Black
Temperature Range
-0.4 to 221°F
Flammability Rating
94V-2

Description

Heyco Universal Bushing, UB 1187, 1-3/16 diameter mounting hole, maximum panel .125, color black, 100/pkg


  • •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 0.95 (24.1 mm).
  • •Absorb vibration and cushion and insulate cables, tubing, hoses or shafts.
  • •Locking fingers in fractional increments up to the maximum panel thickness 0.125 in (3.2 mm) thick.
  • •Fingertip pressure snap-locks the bushing into its mounting hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.