Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Bushing Black, 3.000 in. Hole, 5PK

  • Mfr # 2460

  • Zoro # G315212751


product price: $12.19
/pk 5, $2.44/ea

Key Features

Type
Universal Bushing
Material of Construction
Nylon 6/6
Height
0.75 in
Mounting Hole Diameter
3 in
Inside Diameter
2.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460
Zoro #
G315212751
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Mounting Hole Diameter
3 in
Inside Diameter
2.47 in
Head Diameter
3.15 in
Panel Thickness
0.250 in

Details

Type
Universal Bushing
Material of Construction
Nylon 6/6
Temperature Range
-0.4 to 221°F
Color
Black
Flammability Rating
94V-2

Description

Heyco Universal Bushing, UB 3.0, 3 diameter mounting hole, maximum panel .250, color black, 5/pkg


  • •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 2.47 (62.7mm).
  • •Absorb vibration and cushion and insulate cables, tubing, hoses or shafts.
  • •Locking fingers in fractional increments up to the maximum panel thickness 0.250 in (6.4 mm) thick.
  • •Fingertip pressure snap-locks the bushing into its mounting hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.