
Universal Bushing White, 1.093 in. Hole, 100PK
Mfr # 2162
Zoro # G615212796
product price: $66.19
/pk 100, $0.66/eaKey Features
Type
Universal Bushing
Material of Construction
Nylon 6/6
Height
0.45 in
Mounting Hole Diameter
1.093 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2162
Zoro #
G615212796
UPC #
-
Country of Origin
United States
Dimensions
Height
0.45 in
Mounting Hole Diameter
1.093 in
Panel Thickness
0.125 in
Inside Diameter
0.81 in
Head Diameter
1.16 in
Details
Type
Universal Bushing
Material of Construction
Nylon 6/6
Color
White
Flammability Rating
94V-2
Temperature Range
-0.4 to 221°F
Description
Heyco Universal Bushing, UB 1093, 1.093 diameter mounting hole, maximum panel .125, color white, 100/pkg
- •Flexible shutters adjust to accommodate and support any shape from .125" (3.2 mm) to a maximum cable/bundle diameter of 0.81 (20.6 mm).
- •Absorb vibration and cushion and insulate cables, tubing, hoses or shafts.
- •Locking fingers in fractional increments up to the maximum panel thickness 0.125 in (3.2 mm) thick.
- •Fingertip pressure snap-locks the bushing into its mounting hole.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.