This item is Discontinued.

Heys America Heys America 13030-3086-00 18 in. Travel Tots Luggage with Backpack; Bumble Bee - One Size 13030-3086-00

This item is Discontinued.

Heys America

Heys America 13030-3086-00 18 in. Travel Tots Luggage with Backpack; Bumble Bee - One Size (Discontinued)

Mfr # 13030-3086-00
Zoro # G703734322
UPC # 665556012954
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13030-3086-00
Zoro #
G703734322
UPC #
665556012954
Country of Origin
China

Description

Features
  • Printed with colourful and vibrant artwork adding loads of fun to travelling for the kids
  • Protected by a layer of clear coat which also gives it a beautiful glossy shine
  • Allows the wheels to protrude out keeping the case
  • Zipper closure system, when opened reveals a beautifully lined interior
Specifications
  • Color: Multicolor
  • Design: Bumble Bee
  • Material: ABS, Polycarbonate composite
  • Size: 18" One Size
  • Luggage Dimension: 18" x 13.5" x 9"
  • Backpack Dimension: 13" x 10" x 5.5"
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.