Zoro Homepage

Heys 30 in. Xtrak Luggage, Silver

  • Mfr # 10103-0002-30

  • Zoro # G515767853


product price: $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10103-0002-30
Zoro #
G515767853
UPC #
665556028290
Country of Origin
China

Description

XTrak is a 4 wheel Spinner luggage that is made from a Polycarbonate composite To further enhance the durability of XTrak luggage is the inclusion of the metal corner guards keeps your luggage and valuables safe and securePolycarbonate is the same material used in the making of Bullet-proof glass It is both durable and flexible so that when under stress it flexes to absorb the impact and then afterward flexes back to its original shape All three sizes are expandable to give you up to 20 more packing space when needed It also has a push-button telescopic handle system and has a fully lined interior with a divider Each case is equipped with a flush mounted built-in TSA lock fixed to the body of the luggage to ensure your contents are kept secure during your travels. Features -30 in. Xtrak Luggage -Features a fully-lined interior with zippered divider buckled compression straps and zippered pockets -Flush mounted built-in TSA combination lock -Zipper-released expansion system allows for an extra 20 in packing capacity -Gel-cushioned top and side handles -Lightweight color-matching aluminum push-button telescopic handle system with multi-stage locking heights -360 Degree spinner wheels allow for effortless motion in different terrains -Made of a lightweight polycarbonate composite with a brushed metal texture Specifications - Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.