Zoro Homepage

Folding Bed, Machine Washable Cover, Memory Foam Twin Size Folding Bed with Mattress

  • Mfr # HEYFBMT500GL

  • Zoro # G615792472


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Twin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEYFBMT500GL
Zoro #
G615792472
UPC #
843812174107
Country of Origin
Indonesia

Dimensions

Bed Size
Twin

Description

Have a good nights sleep no matter where you areLooking for a comfortable place to rest your head? Then, the Heyward Foldable Bed Frame with 5" Memory Foam Mattress is exactly what you are looking for. This product comes with a sturdy, easy-to-assemble twin bed frame foldable that supports up to 300 lbs. Set up the bed frame foldable and lie down on a folding mattress that is as tall as a regular bed. And once you are well rested and ready to start your day, the fold up bed folds up with ease allowing you to store it in any tight space.Of course, the super cozy foldable bed with mattress is ultra-soft and smooth giving you an amazing sleep while also preventing aches and pains for many nights. The adaptable foam of the twin bed with mattress included memorizes the shape of your body so that you always have a comfortable sleep. The high-density, quality foam comes with a ventilated design. The breathable construction of the twin folding bed dissipates body heat keeping you cool throughout the night. The twin folding mattress also comes with a washable cover for extra comfort. Get the sleep that you always wanted with Heyward.


  • Luxurious CertiPUR-US certified memory foam foldable mattress supports your body on all sides
  • Reinforced lattice steel frame with locking wheels designed for maximum durability and comfort
  • The super-soft, ventilated fold mattress cover helps regulate body temperature & wick away moisture
  • This quality, dual-layered foam mattress is a blend of firmness and comfort for a peaceful sleep
  • A clear user manual makes it easy to set the fold away bed up in as little as 5 to 15-minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.