Premium 4 in. Trifold Mattress, Portable Memory Foam Folding Mattress, Full Size

  • Mfr # HEYTMMF400BL

  • Zoro # G815792647


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Size
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEYTMMF400BL
Zoro #
G815792647
UPC #
843812174589
Country of Origin
Indonesia

Dimensions

Size
Full

Description

Have a good nights sleep no matter where you areLooking for a comfortable place to rest your head? The Heyward 4" Tri-fold Memory Foam Folding Mattress Full Size is exactly what you are looking for. This product comes with a super comfortable foldable mattress that is ultra soft and smooth, giving you amazing sleep while also preventing aches and pains for a lifetime of sweet dreams. The adaptable foam of the tri folding mattress memorizes the shape of your body so that you always have a comfortable and truly personalized sleeping experience. The high-density, quality foam is manufactured with a ventilated design and ensures that the breathable construction of the tri fold mattress dissipates body heat, keeping you cool throughout the night. This trifold memory foam mattress is also great for college dorms, AirBnBs, cabins, campers vacation homes, and much more. The trifold mattress full also comes with a washable cover for extra comfort. Whether you're traveling, hosting guests, or looking for a more comfortable sleeping surface, this foldable floor mattress is designed to meet your needs. Get the sleep that you always wanted with Heyward.


  • Luxurious CertiPUR-US certified trifold foam mattress supports your body on all sides
  • Just open, allow it to expand for a day or two, and you’ll be ready to set it up wherever you want
  • The super-soft, ventilated fold mattress cover helps regulate body temperature & wick away moisture
  • Portable & lightweight memory foam trifold mattress designed to just unfold on the floor or ground
  • Made of premium, dense foam designed to support your entire body, without sagging or losing shape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.