Zoro Homepage

Sofa Bed Mattress Replacement for Twin Size Sleeper Sofa Mattress with Non-Slip Base

  • Mfr # HEYSMMT450BL

  • Zoro # G115792514


original price: $159.99
5% off
new price: $151.99
/ea
Free Shipping & Returns

Key Features

Size
Twin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEYSMMT450BL
Zoro #
G115792514
UPC #
843812174558
Country of Origin
Indonesia

Dimensions

Size
Twin

Description

Have a good nights sleep no matter where you areLooking for a comfortable place to rest your head? Then, the Heyward 4.5" Memory Foam Sofa Bed Mattress Topper is exactly what you are looking for. This product comes with a super cozy sofa replacement mattress that fits into most convertible sofa brands. Made ultra soft and smooth, this mattress guarantees you have an amazing sleeping night while also preventing aches and pains for a lifetime. The adaptable foam of the mattress memorizes your body so that you always have a comfortable sleep. The high-density, quality foam is manufactured with a ventilated design and ensures that the breathable construction of the mattress dissipates body heat, keeping you cool throughout the night. The mattress also comes with a washable cover for extra comfort. Whether you need a versatile pull out sofa mattress replacement for guests, dens, RVs, dorms, or more, the Heyward 4.5" sofa memory foam mattress is the perfect choice.


  • Luxurious CertiPUR-US certified memory foam foldable mattress supports your body on all sides
  • Double check the size requirements of the sofa mattress, our mattress fits most popular sofa beds
  • The super-soft, ventilated fold mattress cover helps regulate body temperature & wick away moisture
  • This quality, dual-layered foam mattress is a blend of firmness and comfort for a peaceful sleep
  • A comfy, replacement mattress for couch that is designed to fit most major convertible sofa brands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.