Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Baking Cups, 4 oz, 3.38 in. Diameter x 1.56 in.h, 1000PK

  • Mfr # 34130

  • Zoro # G012884787


product price: $179.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Diameter
3.38"
Capacity
4 oz
Outside Height
1.56"
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34130
Zoro #
G012884787
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3.38"
Outside Height
1.56"

Details

Material
Aluminum
Capacity
4 oz
Number of Compartments
1
Type
Cup

Description

Reliable, economical trays and pans withstand a wide range of temperatures: from deep freeze to high oven heat. Thick and rigid aluminum construction ensures excellent holding power, making it sturdy enough for cooking, serving and carryout. Odor- and moisture-resistant. Easy to clean. Durable, portable and reusable.


  • Withstand a wide range of temperatures: from deep freeze to oven heat.
  • Excellent holding power, sturdy enough for cooking, serving and carryout.
  • Odor- and moisture-resistant.
  • Easy to clean.
  • Durable, portable and reusable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.