
Aluminum Loaf Pan, 36 oz, 4.5 x 8.63 x 2.59, PK500
Mfr # HFA 31630-500
Zoro # G111757432
product price:Â $206.99
/pk 500, $0.41/ea
Free Shipping & Returns
Key Features
Capacity (Qt.)
36 oz
Overall Length (In.)
2.59"
Overall Width (In.)
4.5"
Overall Depth (In.)
8.63"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFA 31630-500
Zoro #
G111757432
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
2.59"
Overall Width (In.)
4.5"
Overall Depth (In.)
8.63"
Details
Capacity (Qt.)
36 oz
Color
Silver
Material
Aluminum
Number of Compartments
1
Container Type
Pan
Description
Reliable, economical trays and pans withstand a wide range of temperatures: from deep freeze to high oven heat. Thick and rigid aluminum construction ensures excellent holding power, making it sturdy enough for cooking, serving and carryout. Odor- and moisture-resistant. Easy to clean. Durable, portable and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.