
Aluminum Oblong Container, 1-lb Capacity, 4.56 x 5.56 x 1.63, Silver, 1000PK
Mfr # 205930
Zoro # G810997573
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Bpi Certified
No
Color
Silver
Pattern
Solid
Recyclable
No
Bio Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205930
Zoro #
G810997573
UPC #
-
Country of Origin
United States
Dimensions
Depth
5.56 in
Height
1.63 in
Details
Bpi Certified
No
Color
Silver
Pattern
Solid
Recyclable
No
Bio Based
No
Container Shape
Rectangular
Capacity
1 lb
SFI Certified
No
Compostable
No
Container Style
Base
FSC Certified
No
Item Weight
Standard
Microwave Safe
No
Interior Volume Capacity
1 lb
Freezer Safe
No
Item
Takeout Food Containers
Hinged Lid
No
Features
Easy to clean up after cooking or serving
Material
Aluminum
Number of Compartments
1
Description
All-purpose pans are an affordable carryout solution. Oblong aluminum design accommodates a wide variety of carry-out and catering applications. Easy to clean for reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.