
Aluminum Oblong Container with Lid, 3-Compartment, 24 oz, 8.5 x 6.38 x 1.47, Silver, PK250
Mfr # 2045-35-250W
Zoro # G911757427
product price:Â $143.12
/pk 250, $0.57/ea
Free Shipping & Returns
Key Features
Capacity (Qt.)
24 oz
Overall Length (In.)
6.38 in
Overall Width (In.)
8.5 in
Overall Depth (In.)
1.47 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045-35-250W
Zoro #
G911757427
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
6.38 in
Overall Width (In.)
8.5 in
Overall Depth (In.)
1.47 in
Details
Capacity (Qt.)
24 oz
Color
Silver
Material
Aluminum
Number of Compartments
3
Capacity
24 oz
Type
Pan
Container Type
Pan
Description
All-purpose pans are an affordable carryout solution. Oblong aluminum design accommodates a wide variety of carry-out and catering applications. Easy to clean for reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.