
Aluminum Oblong Pan, 2.25 lb Capacity, 5.94 x 8.44 x 1.81, Silver, 500PK
Mfr # 206230
Zoro # G910997336
product price:Â $185.99
/pk 500, $0.37/ea
Free Shipping & Returns
Key Features
Capacity
2.25 lb
Bpi Certified
No
Color
Silver
Pattern
Solid
Bio Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206230
Zoro #
G910997336
UPC #
-
Country of Origin
United States
Dimensions
Depth
8.44 in
Height
1.81 in
Details
Capacity
2.25 lb
Bpi Certified
No
Color
Silver
Pattern
Solid
Bio Based
No
Recyclable
No
SFI Certified
No
Container Shape
Rectangular
Container Style
Base
FSC Certified
No
Number of Compartments
1
Microwave Safe
No
Hinged Lid
No
Item Weight
Standard
Material
Aluminum
Item
Takeout Food Containers
Features
Easy to clean up after cooking or serving
Interior Volume Capacity
2.25 lb
Compostable
No
Freezer Safe
No
Description
All-purpose pans are an affordable carryout solution. Oblong aluminum design accommodates a wide variety of carry-out and catering applications. Easy to clean for reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.