Zoro Homepage

Aluminum Pie Pan, No 10, 9.63in. Diameter x 1.22in.h, 200PK

  • Mfr # 30535

  • Zoro # G010997366


product price: $240.99
/pk 200, $1.20/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Diameter
9.63"
Height
1.22"
Color
Aluminum
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30535
Zoro #
G010997366
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9.63"
Height
1.22"

Details

Material
Aluminum
Color
Aluminum
Number of Compartments
1

Description

Reliable, economical trays and pans withstand a wide range of temperatures: from deep freeze to high oven heat. Thick and rigid aluminum construction ensures excellent holding power, making it sturdy enough for cooking, serving and carryout. Odor- and moisture-resistant. Easy to clean. Durable, portable and reusable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.