Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Steam Table Pans, Half-Size Deep, 2.56in Deep, 10.38 x 12.75, 100PK

  • Mfr # 321-00-100

  • Zoro # G811418060


product price: $84.75
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
10.38"
Depth
2.56"
Features
Half-Size Deep
Length
12.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321-00-100
Zoro #
G811418060
UPC #
749384990582
Country of Origin
United States

Dimensions

Width
10.38"
Depth
2.56"
Length
12.75"

Details

Material
Aluminum
Features
Half-Size Deep
Type
Pan
Color
Silver

Description

Ridged aluminum foil pan provides superior quality for cooking, freezing and storing. Excellent for catering. Used for hot or cold foods. Increased strength and holding power. Economical and recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.