Zoro Homepage

Dome Lid for Aluminum Baking Cups, 3.31 in. Diameter, Clear, 1000PK

  • Mfr # HFA 4062DL

  • Zoro # G112884830


product price: $81.95
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Type
Lid
Material
Plastic
Diameter
3.31 in
Closure Type
Dome Lid
Bpi Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFA 4062DL
Zoro #
G112884830
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3.31 in

Details

Type
Lid
Material
Plastic
Closure Type
Dome Lid
Bpi Certified
No
Bio Based
No
SFI Certified
No
Recyclable
No
Container Style
Lid
Color
Clear
Container Shape
Round
Compostable
No
Container Lid
Dome Lid
Hinged Lid
No
Freezer Safe
No
FSC Certified
No
Item
Bakery Food Containers
Item Weight
Standard
Microwave Safe
No
Lid Type
Dome Lid
Features
Leak-resistant
Pattern
Solid

Description

Dome lids provide great visibility for presenting and preserving food. Works with aluminum baking cups, making them great for use at bakeries and providing desserts to go.


  • Secures food.
  • Easy clean up.
  • Keeps food safe.
  • Leak resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.