
Foil Laminated Board Lid for Take Out Containers, 6.25 x 8.37, White/Silver, 500PK
Mfr # HFA 4045L
Zoro # G512884799
product price: $103.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Type
Lid
Material
Paper Board
Bpi Certified
No
Color
White/Silver
Bio Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFA 4045L
Zoro #
G512884799
UPC #
-
Country of Origin
United States
Dimensions
Height
8.37 in
Details
Type
Lid
Material
Paper Board
Bpi Certified
No
Color
White/Silver
Bio Based
No
Recyclable
No
Container Lid
Lid
Compostable
No
SFI Certified
No
Container Shape
Rectangular
Container Style
Lid
FSC Certified
No
Closure Type
Lid
Microwave Safe
No
Hinged Lid
No
Item Weight
Standard
Item
Takeout Food Containers
Freezer Safe
No
Features
Leak-resistant
Pattern
Solid
Lid Type
Lid
Description
Designed for use with takeout containers, this lid keeps food in the container secure. Ideal for keeping food safe while providing takeout or delivery.
- Secures food.
- Easy clean up.
- Keeps food safe.
- Leak resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.