Zoro Homepage

Foil Laminated Board Lids, 9 in. Diameter, Silver, Aluminum, 500PK

  • Mfr # 2046L

  • Zoro # G012884886


product price: $72.99
/pk 500, $0.15/ea

Key Features

Type
Lid
Material
Foil Board
Diameter
9 in
Color
Silver
Closure Type
Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046L
Zoro #
G012884886
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9 in

Details

Type
Lid
Material
Foil Board
Color
Silver
Closure Type
Lid
Bio Based
No
Recyclable
No
SFI Certified
No
Bpi Certified
No
Container Lid
Lid
Lid Type
Lid
Compostable
No
Container Style
Lid
Features
Retain food's moisture and scents
Hinged Lid
No
Microwave Safe
No
Container Shape
Round
FSC Certified
No
Pattern
Solid
Item Weight
Standard
Freezer Safe
No
Item
Takeout Food Containers

Description

Foil laminated board lid keeps heat in the container better than a clear lid. Durable and reliable. Retains food's moisture and scents.


  • Keeps heat in the container better than a clear lid.
  • Durable and reliable.
  • Retain food's moisture and scents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.