Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handi-Lock Single Compartment Food Container, 26 oz, 6.5 x 3.25 x 6.12, Clear, Plastic, 500PK

  • Mfr # HFA 6061D-500

  • Zoro # G112884762


product price: $96.59
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Type
Clamshell
Capacity
26 oz
Material
Plastic
Number of Compartments
1
Hinged Lid (Yes/No)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFA 6061D-500
Zoro #
G112884762
UPC #
-
Country of Origin
United States

Dimensions

Height
6.12 in
Depth
3.25 in

Details

Type
Clamshell
Capacity
26 oz
Material
Plastic
Number of Compartments
1
Hinged Lid (Yes/No)
Yes
Closure Type
Hinged Lid
Color
Clear
SFI Certified
No
Bio Based
No
Container Lid
Hinged Lid
Bpi Certified
No
Container Shape
Rectangular
Recyclable
Yes
Lid Type
Hinged Lid
Compostable
No
Container Style
Box
Pattern
Solid
Hinged Lid
Yes
Interior Volume Capacity
26 oz
Freezer Safe
No
Microwave Safe
No
Features
Hinged Lid
FSC Certified
No
Item Weight
Standard
Item
Takeout Food Containers

Description

Handi-Lock clear-hinged plastic take-out containers lock in freshness for a wide variety of restaurant, food service and bakery needs. Keep your salads, sandwiches and sides appealing and appetizing with these sturdy, flexible clamshell containers made with OPS material. Recyclable containers provide excellent product visibility and clarity.


  • Affordable carryout solution.
  • Accommdates a variety of takeout needs.
  • Leak resistant.
  • Great use for sides for take out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.