
Handi-Lock Single Compartment Food Container, 5.63 w x 3.25 d, Clear, Plastic, 500PK
Mfr # 6051D-500
Zoro # G310997479
product price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Bio Based
No
Capacity
16 oz
Bpi Certified
No
Color
Clear
SFI Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6051D-500
Zoro #
G310997479
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.25 in
Details
Bio Based
No
Capacity
16 oz
Bpi Certified
No
Color
Clear
SFI Certified
No
Closure Type
Hinged Lid
Compostable
No
Lid Type
Hinged Lid
Container Shape
Rectangular
FSC Certified
No
Container Style
Hinged Lid Container
Recyclable
Yes
Microwave Safe
No
Hinged Lid
Yes
Container Lid
Hinged Lid
Interior Volume Capacity
16 oz
Pattern
Solid
Features
Hinged Lid
Number of Compartments
1
Material
OPS
Item
Takeout Food Containers
Item Weight
Standard
Freezer Safe
No
Description
Handi-Lock clear-hinged plastic take-out containers lock in freshness for a wide variety of restaurant, food service and bakery needs. Keep your salads, sandwiches and sides appealing and appetizing with these sturdy, flexible clamshell containers made with OPS material. Recyclable containers provide excellent product visibility and clarity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.