
Handi-Lock Single Compartment Food Container, 60 oz, 8.63 x 3 x 9, Clear, Plastic, PK200
Mfr # 6010S-200
Zoro # G611757437
product price: $94.79
/pk 200, $0.47/ea
Free Shipping & Returns
Key Features
Capacity (Qt.)
60 oz
Overall Length (In.)
9"
Overall Width (In.)
8.63"
Overall Depth (In.)
3"
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010S-200
Zoro #
G611757437
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
9"
Overall Width (In.)
8.63"
Overall Depth (In.)
3"
Details
Capacity (Qt.)
60 oz
Color
Clear
Material
Plastic
Number of Compartments
1
Hinged Lid
Yes
Container Type
Clamshell
Description
Handi-Lock clear-hinged plastic take-out containers lock in freshness for a wide variety of restaurant, food service and bakery needs. Keep your salads, sandwiches and sides appealing and appetizing with these sturdy, flexible clamshell containers made with OPS material. Recyclable containers provide excellent product visibility and clarity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.