Zoro Homepage

Plastic Dome Lids, Fits 1 lb Oblong Pan, Clear, 1000PK

  • Mfr # 2059DL-1000

  • Zoro # G214850634


product price: $56.75
/pk 1000, $0.06/ea

Key Features

Material
Plastic
Type
Lid
Features
Fits 1 lb Oblong Pan 2059
Bio Based
No
Bpi Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059DL-1000
Zoro #
G214850634
UPC #
-
Country of Origin
United States

Details

Material
Plastic
Type
Lid
Features
Fits 1 lb Oblong Pan 2059
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Item
Food Containers
Microwave Safe
No
Disposable Foodware Coating/Lining
Uncoated
Lid Type
Food Container Lid
Material
Plastic
Fsc Certified
No
Compostable
No
Sfi Certified
No
Recyclable
No
Wrapped/Unwrapped
Unwrapped
Color
Clear

Description

Easy to snap on lids ensure worry-free transportation. Perfect carryout option with less mess and fewer spills. Clear plastic allows viewing of contents.


  • Easy to snap on lids ensure worry-free transportation.
  • Perfect carryout option with less mess and fewer spills.
  • Clear plastic allows viewing of contents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.