Zoro Homepage

Round Aluminum Container, 24 oz, 7in. Diameter, Silver, 500PK

  • Mfr # 204725

  • Zoro # G110997433


product price: $94.45
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Bio Based
No
Compostable
No
Recyclable
No
Color
Silver
Capacity
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204725
Zoro #
G110997433
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7 in

Details

Bio Based
No
Compostable
No
Recyclable
No
Color
Silver
Capacity
24 oz
Container Shape
Round
Hinged Lid
No
Bpi Certified
No
Container Style
Base
Number of Compartments
1
Microwave Safe
No
Interior Volume Capacity
24 oz
Material
Aluminum
Item
Takeout Food Containers
SFI Certified
No
Item Weight
Standard
Features
Temperature-adaptable
Freezer Safe
No
FSC Certified
No
Pattern
Solid

Description

Temperature-adaptable containers accommodate a wide variety of menu items. Sturdy aluminum may be used for storing, serving, carryout and oven reheating. Easy to clean for reuse.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.