Zoro Homepage

Round Aluminum Container, 37 oz, 8in Diameter, Silver, 500PK

  • Mfr # 2058-30-500

  • Zoro # G114599831


product price: $187.99
/pk 500, $0.38/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Outside Dia. (In.)
8"
Diameter
8"
Capacity
37 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2058-30-500
Zoro #
G114599831
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8"
Diameter
8"

Details

Color
Silver
Material
Aluminum
Capacity
37 oz
Type
Base
Number of Compartments
1

Description

Temperature-adaptable containers accommodate a wide variety of menu items. Sturdy aluminum may be used for storing, serving, carryout and oven reheating. Easy to clean for reuse.


  • Temperature-adaptable.
  • May be used for storing, serving and carryout.
  • Easy to clean for reuse.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.