Zoro Homepage

Round Aluminum Container, 48 oz, 9 in. Diameter x 1.66 in.h, Silver, 500PK

  • Mfr # HFA 204600

  • Zoro # G712884865


product price: $157.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Type
Base
Capacity
48 oz
Material
Aluminum
Number of Compartments
1
Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFA 204600
Zoro #
G712884865
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9 in
Height
1.66 in

Details

Type
Base
Capacity
48 oz
Material
Aluminum
Number of Compartments
1
Bio Based
No
Color
Silver
Compostable
No
Bpi Certified
No
Recyclable
No
SFI Certified
No
Container Shape
Round
Container Style
Base
FSC Certified
No
Item Weight
Standard
Pattern
Solid
Features
Temperature-adaptable
Freezer Safe
No
Hinged Lid
No
Microwave Safe
No
Interior Volume Capacity
48 oz
Item
Takeout Food Containers

Description

Temperature-adaptable containers accommodate a wide variety of menu items. Sturdy aluminum may be used for storing, serving, carryout and oven reheating. Easy to clean for reuse.


  • Temperature-adaptable.
  • May be used for storing, serving and carryout.
  • Easy to clean for reuse.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.