Steam Pan Foil Lids, Fits Full-Size Pan, 40 Gauge, 12.88 x 20.81, 50PK

  • Mfr # HFA 205000

  • Zoro # G912929755


product price:  $62.89
/pk 50, $1.26/ea

Key Features

Material
Aluminum
Length
20.81 in
Gauge
40 Gauge
Steam Table Part Type
Full-Size Pan Lid
Width
12.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HFA 205000
Zoro #
G912929755
UPC #
-
Country of Origin
United States

Dimensions

Length
20.81 in
Width
12.88 in

Details

Material
Aluminum
Gauge
40 Gauge
Steam Table Part Type
Full-Size Pan Lid
Color
Silver

Description

Steam table pan lids are ideal for catering convenience. Superior quality helps accommodate multiple uses such as cooking, transporting, freezing, and reheating food. Durable and recyclable.


  • Ideal for catering.
  • Superior quality for cooking, freezing and storing.
  • Durable and recyclable.
  • Effectively control leakage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.