10Tb 256Mb 7200Rpm Sata Ultra 512E Se Dc Hc330

  • Mfr # 0B42266

  • Zoro # G0045511


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
10 TB
Operating Power Consumption
9.20 W
Device Supported
Server
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B42266
Zoro #
G0045511
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Depth
5.8 in
Width
4 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
10 TB
Operating Power Consumption
9.20 W
Device Supported
Server
Disk Format
512e
Spindle Speed
7200 rpm
Drive Type
Internal
Drive Interface
SATA/600
Buffer
256 MB
Series
DC HC330
Speed
7200 RPM
Product Line
Ultrastar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.