Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18Tb 512Mb 7200Rpm Sata Ultra 512E Se Np

  • Mfr # 0F38459

  • Zoro # G0183107


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
18 TB
Disk Format
512e
Spindle Speed
7200 rpm
Buffer
512 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0F38459
Zoro #
G0183107
UPC #
-
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
18 TB
Disk Format
512e
Spindle Speed
7200 rpm
Buffer
512 MB
Drive Type
Internal
Series
DC HC550
Storage Capacity
18 TB
Product Line
Ultrastar
Speed
7200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.