This item is Discontinued.

Hgst 20TB 512MB 7200RPM SAS ULTRA 512E SE P3 DC HC560 0F38652

20TB 512MB 7200RPM SAS ULTRA 512E SE P3 DC HC560 (Discontinued)

  • Mfr # 0F38652
  • Zoro # G216480426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F38652
Zoro #
G216480426
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Length
5.8 in
Width
4 in

Details

Disk Format
4Kn
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Speed
7200 rpm
Random 4KB Read
212IOPS
Item
Hard Drive
Interface
SAS
Storage Capacity
20 TB
Product Line
Ultrastar
Random 4KB Write
565IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.